Hubbell Wiring Device - Kellems HBL330P6W Pin and Sleeve Plug, Watertight, 30A 250V, 2P3W, IEC, Blue | Graybar Store
Hubbell Wiring Device - Kellems - Pin and Sleeve Plug, Watertight, 30A 250V, 2P3W, IEC, Blue - HBL330P6W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Plug, Watertight, 30A 250V, 2P3W, IEC, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL330P6W
    SKU: 88126672
    $240.83
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL330P6W
    • Color Blue
    • Amperage 30A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue nylon 30A 250V 2P3W watertight IEC pin and sleeve plug.
    IEC Pin and Sleeve Connector, Watertight, Devices provide safe and dependable performance in the most demanding environments. Heavy duty non-conductive nylon construction provides impact and corrosion protection. Thermoset polyester contact carriers withstand high temperatures and provide resistance to electrical tracking.