Hubbell Wiring Device - Kellems HBL3011EIV Hubbell 3000 Series Raceway 90 Degree Flat Elbow Fittings | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 3000 Series Raceway 90 Degree Flat Elbow Fittings - HBL3011EIV
+ / - Hover over image to Zoom
Other Views

    Hubbell 3000 Series Raceway 90 Degree Flat Elbow Fittings

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3011EIV
    SKU: 25035849
    $30.83
    Checking Pricing
         
    Fitting Type:90 Degree flat Elbow
    Brand or Series:HBL3000
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3011EIV
    • Color Ivory
    • Brand or Series HBL3000
    • Fitting Type 90 Degree flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL3000 Series 90 degree flat elbow with ivory finish.