Hubbell Wiring Device - Kellems GF20WLU Hubbell 20A LED GFCI Receptacle, White (USA) | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 20A LED GFCI Receptacle, White (USA) - GF20WLU
+ / - Hover over image to Zoom
Other Views

    Hubbell 20A LED GFCI Receptacle, White (USA)

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GF20WLU
    SKU: 25389712
    $24.47
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GF20WLU
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 20A 125V 2P3W NEMA 5-20R LED GFCI receptacle. Made in the USA.
    • Impact resistant flush nylon face
    • Back and Side Wired
    • Automatic Grounding Clip
    • LED
    • Assembled in the U.S.A