Hubbell Wiring Device - Kellems HBL320R4W Pin and Sleeve Receptacle, Single, Watertight, 20A 125V, 2P3W, Yellow | Graybar Store
Hubbell Wiring Device - Kellems - Pin and Sleeve Receptacle, Single, Watertight, 20A 125V, 2P3W, Yellow - HBL320R4W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Receptacle, Single, Watertight, 20A 125V, 2P3W, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL320R4W
    SKU: 88126650
    $121.17
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    Receptacle Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL320R4W
    • Color Yellow
    • Amperage 20A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow nylon 20A 125V 2P3W watertight IEC pin and sleeve receptacle.
    IEC Pin and Sleeve Connector, Watertight, Devices provide safe and dependable performance in the most demanding environments. Heavy duty non-conductive nylon construction provides impact and corrosion protection. Thermoset polyester contact carriers withstand high temperatures and provide resistance to electrical tracking.