Hubbell Wiring Device - Kellems HBL2017BRIV Hubbell 2000 Series Raceway Internal Elbow Fittings | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 2000 Series Raceway Internal Elbow Fittings - HBL2017BRIV
+ / - Hover over image to Zoom
Other Views

    Hubbell 2000 Series Raceway Internal Elbow Fittings

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2017BRIV
    SKU: 25107969
    $21.13
    Checking Pricing
         
    Fitting Type:Large Radius Internal Elbow
    Brand or Series:HBL2000
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2017BRIV
    • Color Ivory
    • Brand or Series HBL2000
    • Fitting Type Large Radius Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL2000 Series metal raceway large raduis internal elbow fitting with ivory finish.