Hubbell Wiring Device - Kellems HBL2010A2GY Hubbell 2000 Series Raceway Entrance Fittings | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 2000 Series Raceway Entrance Fittings - HBL2010A2GY
+ / - Hover over image to Zoom
Other Views

    Hubbell 2000 Series Raceway Entrance Fittings

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2010A2GY
    SKU: 25035823
    $9.21
    Checking Pricing
         
    Fitting Type:Entrance
    Brand or Series:HBL2000
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2010A2GY
    • Color Grey
    • Brand or Series HBL2000
    • Fitting Type Entrance
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL2000 Series metal raceway entrance fitting with grey finish.