Hubbell Wiring Device - Kellems IG4710 Hubbell 15A Isolated Ground Twist-Lock® Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 15A Isolated Ground Twist-Lock® Receptacle - IG4710
+ / - Hover over image to Zoom
Other Views

    Hubbell 15A Isolated Ground Twist-Lock® Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG4710
    SKU: 88128529
    $38.01
    Checking Pricing
         
    Amperage:15A
    Receptacle Type:Single
    Voltage Rating:125
    NEMA Rating:NEMA L5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG4710
    • Color Orange
    • Amperage 15A
    • NEMA Rating NEMA L5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    SpikeShield® 15A 125V 2P3W Grounding NEMA L5-15R orange isolated ground Twist-Lock® single receptacle.