Hubbell Wiring Device - Kellems USB15X2I Straight Blade Receptacle, Tamper Resistant, Decorator Duplex With (2) 3A/5VDC Type 2.0 USB Charger Ports, 15A, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Receptacle, Tamper Resistant, Decorator Duplex With (2) 3A/5VDC Type 2.0 USB Charger Ports, 15A, Ivory - USB15X2I
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, Tamper Resistant, Decorator Duplex With (2) 3A/5VDC Type 2.0 USB Charger Ports, 15A, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: USB15X2I
    SKU: 25475286
    $30.60
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # USB15X2I
    • Color Ivory
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Ivory nylon 15A 125V 2P3W NEMA 5 15R tamper resistant decorator duplex straight blade receptacle with (2) 3A/5VDC USB type 2.0 charger ports.