Hubbell Wiring Device - Kellems USB15X2GY Hubbell 15A 125V 2P3W Decorator Straight Blade Duplex Receptacle With (2) 3A/5V USB 2.0 Charger Ports, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 15A 125V 2P3W Decorator Straight Blade Duplex Receptacle With (2) 3A/5V USB 2.0 Charger Ports, Grey - USB15X2GY
+ / - Hover over image to Zoom
Other Views

    Hubbell 15A 125V 2P3W Decorator Straight Blade Duplex Receptacle With (2) 3A/5V USB 2.0 Charger Ports, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: USB15X2GY
    SKU: 25478580
    $30.60
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    Color:Grey
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # USB15X2GY
    • Color Grey
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Grey nylon 15A 125V 2P3W NEMA 5 15R tamper resistant decorator duplex straight blade receptacle with (2) 3A/5VDC USB type 2.0 charger ports.