Hubbell Wiring Device - Kellems HBL4100C5W Hubbell 100A 3 Phase 600V 3P4W Watertight IEC Pin and Sleeve Connector Body, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 100A 3 Phase 600V 3P4W Watertight IEC Pin and Sleeve Connector Body, Black - HBL4100C5W
+ / - Hover over image to Zoom
Other Views

    Hubbell 100A 3 Phase 600V 3P4W Watertight IEC Pin and Sleeve Connector Body, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4100C5W
    SKU: 88126788
    $632.38
    Checking Pricing
         
    Amperage:100A
    Voltage Rating:3-Phase 600V
    Connector Configurations:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4100C5W
    • Color Black
    • Amperage 100A
    • Connector Configurations 3-Pole, 4-Wire
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 3-Phase 600V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black nylon 100A 3 phase 600V 3P4W watertight IEC pin and sleeve connector body.
    IEC Watertight Devices provide safe and dependable performance in the most demanding environments. Heavy duty non-conductive nylon construction provides impact and corrosion protection. Thermoset polyester contact carriers withstand high temperatures and provide resistance to electrical tracking.