Hubbell Wiring Device - Kellems HBL5100P9W Pin and Sleeve Plug, Watertight, 100A 120/208V, 4P5W, IEC, Blue | Graybar Store
Hubbell Wiring Device - Kellems - Pin and Sleeve Plug, Watertight, 100A 120/208V, 4P5W, IEC, Blue - HBL5100P9W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Plug, Watertight, 100A 120/208V, 4P5W, IEC, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5100P9W
    SKU: 88127014
    $551.68
    Checking Pricing
         
    Amperage:100A
    Voltage Rating:120/208V
    Plug Configuration:4-Pole, 5-Wire
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5100P9W
    • Color Blue
    • Amperage 100A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Plug Configuration 4-Pole, 5-Wire
    • Voltage Rating 120/208V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue nylon 100A 120/208V 4P5W watertight IEC pin and sleeve plug.
    IEC Pin and Sleeve Connector, Watertight, Devices provide safe and dependable performance in the most demanding environments. Heavy duty non-conductive nylon construction provides impact and corrosion protection. Thermoset polyester contact carriers withstand high temperatures and provide resistance to electrical tracking.