Corning CDF-HUB-05 Cable Management Spool, PVC | Graybar Store
Corning - Cable Management Spool, PVC - CDF-HUB-05
+ / - Hover over image to Zoom
Other Views

    Cable Management Spool, PVC

    Manufacturer: Corning
    Manufacturer #: CDF-HUB-05
    SKU: 22122903
    $33.04
    Checking Pricing
         
    Height (Inches):5.59 in.
    Width (Inches):5.59 in.
    Depth (Inches):5.21 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CDF-HUB-05
    • Type Cable Management Spool
    • Brand LANscape
    • Depth (Inches) 5.21 in.
    • Height (Inches) 5.59 in.
    • Width (Inches) 5.59 in.
    • For Use With Enterprise Networks
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CDF Hub