L. H. Dottie 316 220 Piece Assorted 10 24 (3/16 in.) Slotted Truss Head Stove Bolt Kit With Nuts, 1/2 thru 2 in. | Graybar Store
L. H. Dottie - 220 Piece Assorted 10 24 (3/16 in.) Slotted Truss Head Stove Bolt Kit With Nuts, 1/2 thru 2 in. - 316
+ / - Hover over image to Zoom
Other Views

    220 Piece Assorted 10 24 (3/16 in.) Slotted Truss Head Stove Bolt Kit With Nuts, 1/2 thru 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 316
    SKU: 90001506
    $25.83
    Checking Pricing
         
    Additional Features:Handy Assortment; Reusable Six Compartment Box
    Length:Varies
    Shank Length (Inches):Die Point
    Outer Diameter:Truss
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 316
    • Type Stove Bolt Kit
    • Additional Features Handy Assortment; Reusable Six Compartment Box
    • Length Varies
    • Outer Diameter Truss
    • Shank Length (Inches) Die Point
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    220 Piece Stove Bolt Kit With Nuts, Assorted 3/16 in. (10 24) Slotted Truss Head Stove Bolts With Hex Nuts, 1/2 thru 2 in.