NSI Industries 2117 2110 Series Photo Control, Specification Grade, 1/2 in. Conduit Mounting, Die Cast Aluminum, 120 Vac | Graybar Store
NSI Industries - 2110 Series Photo Control, Specification Grade, 1/2 in. Conduit Mounting, Die Cast Aluminum, 120 Vac - 2117
+ / - Hover over image to Zoom
Other Views

    2110 Series Photo Control, Specification Grade, 1/2 in. Conduit Mounting, Die Cast Aluminum, 120 Vac

    Manufacturer: NSI Industries
    Manufacturer #: 2117
    SKU: 25255911
    $75.51
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2117
    • Base Type 3470 to 4620 W
    • Switch Style Aluminum Photocontrol
    • Time Delay Type 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® 2110 Aluminum Photocontrol, Voltage Rating: 120 V AC, VA Ballast: 3000 VA, Watts Tungsten: 3000 W