NSI Industries 2002 2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel, 208-277 Vac | Graybar Store
NSI Industries - 2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel, 208-277 Vac - 2002
+ / - Hover over image to Zoom
Other Views

    2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel, 208-277 Vac

    Manufacturer: NSI Industries
    Manufacturer #: 2002
    SKU: 88271961
    $36.77
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2002
    • Base Type 3470 to 4620 W
    • Switch Style Housing Photocontrol
    • Time Delay Type 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® 2001 Housing Photocontrol, Voltage Rating: 208 to 277 V AC, VA Ballast: 2080 to 2770 VA, Watts Tungsten: 3470 to 4620 W