DAP Products 00491 Weldwood® Wood Glue | Graybar Store
DAP Products - Weldwood® Wood Glue - 00491
+ / - Hover over image to Zoom
Other Views

    Weldwood® Wood Glue

    Manufacturer: DAP Products
    Manufacturer #: 00491
    SKU: 95026870
    $6.80
    Checking Pricing
         
    Framing Style:Weldwood® Carpenters Wood Glue, Yellow, Size: 1 pt, Package
    Battery Type:1 pt
    Body Type/Material:12 Pack per Case; 72 Cases per Pallet
    Size:1 PT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DAP Products
    • Manufacturer # 00491
    • Size 1 PT
    • Type Carpenters Wood Glue
    • Battery Type 1 pt
    • Body Type/Material 12 Pack per Case; 72 Cases per Pallet
    • Flammability Rating Wood Glue
    • Framing Style Weldwood® Carpenters Wood Glue, Yellow, Size: 1 pt, Package
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weldwood® Carpenters Wood Glue, Yellow, Size: 1 pt, Package Quantity: 12 Pack per Case; 72 Cases per Pallet, Aliphatic Resin