L. H. Dottie SA12400 Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 4 in. (25) | Graybar Store
L. H. Dottie - Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 4 in. (25) - SA12400
+ / - Hover over image to Zoom
Other Views

    Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 4 in. (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: SA12400
    SKU: 25321556
    $88.08
    Checking Pricing
         
    Write-On Area:1/2 Dia (Drill) in
    Length:4 in.
    Screw Type:Sleeve Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SA12400
    • Length 4 in.
    • Screw Type Sleeve Anchor
    • Write-On Area 1/2 Dia (Drill) in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sleeve Anchor, Zinc Plated, Size 1/2 x 4 in., Bolt Length 4 3/8 in., Drill Dia. 1/2 in., Min. Embed. 2 1/4 in.