L. H. Dottie WS38500 3/8 x 5 in. Stainless Steel Full-Thread Wedge Anchors (50) | Graybar Store
L. H. Dottie - 3/8 x 5 in. Stainless Steel Full-Thread Wedge Anchors (50) - WS38500
+ / - Hover over image to Zoom
Other Views

    3/8 x 5 in. Stainless Steel Full-Thread Wedge Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS38500
    SKU: 25482460
    $9.13
    Checking Pricing
         
    Length:5 in.
    Write-On Area:3/8-16 Dia in
    Screw Type:Wedge Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS38500
    • Length 5 in.
    • Screw Type Wedge Anchor
    Product Overview:
    Full-Thread Wedge Anchor, Anchor Hole Dia. 3/8-16 Overall Length 5 in., Thread Length 3-7/8 in.