L. H. Dottie WS12334 1/2 x 3-3/4 in. Stainless Steel Full-Thread Wedge Anchors (50) | Graybar Store
L. H. Dottie - 1/2 x 3-3/4 in. Stainless Steel Full-Thread Wedge Anchors (50) - WS12334
+ / - Hover over image to Zoom
Other Views

    1/2 x 3-3/4 in. Stainless Steel Full-Thread Wedge Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS12334
    SKU: 25321419
    $423.04
    Checking Pricing
         
    Length:3-3/4 in.
    Write-On Area:1/2-13 Dia in
    Screw Type:Wedge Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS12334
    • Length 3-3/4 in.
    • Screw Type Wedge Anchor
    Product Overview:
    Full-Thread Wedge Anchor, Anchor Hole Dia. 1/2-13, Overall Length 3-3/4 in., Thread Length 2-3/8 in.