L. H. Dottie 123 Yellow No. 12-14-16 Tapered Plastic Anchor With Wings (50) | Graybar Store
L. H. Dottie - Yellow No. 12-14-16 Tapered Plastic Anchor With Wings (50) - 123
+ / - Hover over image to Zoom
Other Views

    Yellow No. 12-14-16 Tapered Plastic Anchor With Wings (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: 123
    SKU: 25321749
    $4.99
    Checking Pricing
         
    Length:1-1/2 in.
    Additional Features:12 in; 14 in; 16 in
    Size:Green
    Screw Type:Tapered Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 123
    • Size Green
    • Additional Features 12 in; 14 in; 16 in
    • Length 1-1/2 in.
    • Screw Type Tapered Anchor
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Tapered Anchor With Wings Kit, Plastic, Screw Size 12-14-16, Drill Size 5/16 in., Length 1-1/2 in., Green