L. H. Dottie 12 No. 12 Triple Grip Anchors (50) | Graybar Store
L. H. Dottie - No. 12 Triple Grip Anchors (50) - 12
+ / - Hover over image to Zoom
Other Views

    No. 12 Triple Grip Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: 12
    SKU: 25271584
    $13.95
    Checking Pricing
         
    Length:1-1/2 in.
    Size:Green
    Screw Type:Phillips; Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 12
    • Size Green
    • Length 1-1/2 in.
    • Screw Type Phillips; Slotted
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Triple Grip Anchor, Screw Size #12, Drill Size 3/8 in., Length 1-1/2 in., Green