L. H. Dottie DAS25 Stainless Steel Drop-In Anchor, 1/4-20, Drill Size 3/8 in., AT25 Tool Required | Graybar Store
L. H. Dottie - Stainless Steel Drop-In Anchor, 1/4-20, Drill Size 3/8 in., AT25 Tool Required - DAS25
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Drop-In Anchor, 1/4-20, Drill Size 3/8 in., AT25 Tool Required

    Manufacturer: L. H. Dottie
    Manufacturer #: DAS25
    SKU: 25322162
    $385.50
    Checking Pricing
         
    Write-On Area:1/4-20 in
    Length:1 in.
    Screw Type:Drop-In Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DAS25
    • Length 1 in.
    • Screw Type Drop-In Anchor
    Product Overview:
    Drop-In Anchor, Stainless Steel, Size 1/4-20, Drill Size 3/8 in., Required Installation Tool AT25