L. H. Dottie DAS58 Stainless Steel Drop-In Anchor, 5/8-11, Drill Size 7/8 in., AT58 Tool Required | Graybar Store
L. H. Dottie - Stainless Steel Drop-In Anchor, 5/8-11, Drill Size 7/8 in., AT58 Tool Required - DAS58
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Drop-In Anchor, 5/8-11, Drill Size 7/8 in., AT58 Tool Required

    Manufacturer: L. H. Dottie
    Manufacturer #: DAS58
    SKU: 25322107
    $577.74
    Checking Pricing
         
    Write-On Area:5/8-11 in
    Length:2-1/2 in.
    Screw Type:Drop-In Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DAS58
    • Length 2-1/2 in.
    • Screw Type Drop-In Anchor
    • Write-On Area 5/8-11 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drop-In Anchor, Stainless Steel, Size 5/8-11, Drill Size 7/8 in., Required Installation Tool AT58