L. H. Dottie DAS50 Stainless Steel Drop-In Anchor, 1/2-13, Drill Size 5/8 in., AT50 Tool Required | Graybar Store
L. H. Dottie - Stainless Steel Drop-In Anchor, 1/2-13, Drill Size 5/8 in., AT50 Tool Required - DAS50
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Drop-In Anchor, 1/2-13, Drill Size 5/8 in., AT50 Tool Required

    Manufacturer: L. H. Dottie
    Manufacturer #: DAS50
    SKU: 25321981
    $544.30
    Checking Pricing
         
    Write-On Area:1/2-13 in
    Length:2 in.
    Screw Type:Drop-In Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DAS50
    • Length 2 in.
    • Screw Type Drop-In Anchor
    Product Overview:
    Drop-In Anchor, Stainless Steel, Size 1/2-13, Drill Size 5/8 in., Required Installation Tool AT50