Bussmann (Eaton) BK/HTB-22I-R HTB Series 250V RoHS Compliant Panel Mount Fuse Holder With Knob Type Carrier For 1/4 x 1 1/4 in. Fuses (Bulk Pack) | Graybar Store
Bussmann (Eaton) - HTB Series 250V RoHS Compliant Panel Mount Fuse Holder With Knob Type Carrier For 1/4 x 1 1/4 in. Fuses (Bulk Pack) - BK/HTB-22I-R
+ / - Hover over image to Zoom
Other Views

    HTB Series 250V RoHS Compliant Panel Mount Fuse Holder With Knob Type Carrier For 1/4 x 1 1/4 in. Fuses (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HTB-22I-R
    SKU: 25141607
    $485.47
    Checking Pricing
         
    Amps:20A
    Voltage Rating:250V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HTB-22I-R
    • Amps 20A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Pole 1-Pole
    Product Overview:
    HTB Series 250V panel mount fuse holder with knob type carrier and in line solder 3/16 in. quick connect terminal for 1/4 x 1 1/4 in. fuses.
    HTB Series panel-mount fuse holders withstand 15 to 20 lb-in torque to mounting nut when mounting fuse holder to panel.