Bussmann (Eaton) HTB-26I HTB Series 20A 250V 1 Pole Low Profile Fuse Holder With 1/4 in. Quick Connect Terminal and 1/4 x 1 1/4 in. Fuse Carrier | Graybar Store
Bussmann (Eaton) - HTB Series 20A 250V 1 Pole Low Profile Fuse Holder With 1/4 in. Quick Connect Terminal and 1/4 x 1 1/4 in. Fuse Carrier - HTB-26I
+ / - Hover over image to Zoom
Other Views

    HTB Series 20A 250V 1 Pole Low Profile Fuse Holder With 1/4 in. Quick Connect Terminal and 1/4 x 1 1/4 in. Fuse Carrier

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HTB-26I
    SKU: 88298331
    $7.08
    Checking Pricing
         
    Amps:20A
    Voltage Rating:250V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HTB-26I
    • Amps 20A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia. and 20 x 5mm
    • Pole 1-Pole
    Product Overview:
    HTB Series 20A 250V 1 pole panel mount low profile (rear panel hex nut) fuse holder with bayonet knob release, 1/4 in. quick connect (in line) rear terminal and 1/4 x 1 1/4 in. fuse carrier.
    • For 1/4 x 1-1/4 in. and 5 x 20mm Fuses
    • All Holder Bodies Have the Option For Using 1/4 x 1-1/4 in. or 5 x 20mm Carriers
    • Withstands 15 to 20 lb.-in. Torque to Mounting Nut When Mounting Fuse Holder to Panel
    • High Temperature, Flame Retardant Thermoplastic Meets UL 94V0