Bussmann (Eaton) HRK HRK Series 15A 32V Universal In Line Fuse Holder For 1/4 x 7/8 to 1 1/4 in. Small Dimension Fuses | Graybar Store
Bussmann (Eaton) - HRK Series 15A 32V Universal In Line Fuse Holder For 1/4 x 7/8 to 1 1/4 in. Small Dimension Fuses - HRK
+ / - Hover over image to Zoom
Other Views

    HRK Series 15A 32V Universal In Line Fuse Holder For 1/4 x 7/8 to 1 1/4 in. Small Dimension Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HRK
    SKU: 88051462
    $5.57
    Checking Pricing
         
    Amps:15A
    Voltage Rating:32V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HRK
    • Amps 15A
    • Fuse Dimension 1/4 Dia. x 7/8 to 1 1/4 L in.
    • Pole 1-Pole
    Product Overview:
    HRK Series 15A 32V universal in line fuse holder for 1/4 x 7/8 to 1 1/4 in. small dimension fuses. Three springs furnished to accept different fuse lengths.
    • For 1/4 x 7/8 to 1-1/4 in. Small Dimension Fuses
    • 8 in. No. 14 AWG Copper Wire Leads
    • Three Springs Furnished to Accept Different Fuse Lengths
    • Flammability Rating: UL 94V0