Bussmann (Eaton) HRJ HR and HM Series 20A 32VAC In Line Fuse Holder For Type SFE and 1/4 in. x Various Length Fuses (Includes SFE 20 Fuse) | Graybar Store
Bussmann (Eaton) - HR and HM Series 20A 32VAC In Line Fuse Holder For Type SFE and 1/4 in. x Various Length Fuses (Includes SFE 20 Fuse) - HRJ
+ / - Hover over image to Zoom
Other Views

    HR and HM Series 20A 32VAC In Line Fuse Holder For Type SFE and 1/4 in. x Various Length Fuses (Includes SFE 20 Fuse)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HRJ
    SKU: 88051461
    $4.60
    Checking Pricing
         
    Amps:20A
    Voltage Rating:32V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HRJ
    • Amps 20A
    • Fuse Dimension 1/4 Dia. in. x Various Lengths
    • Fuse Type SFE Fuses
    Product Overview:
    HR and HM Series 20A 32VAC in line fuse holder for Type SFE and 1/4 in. x various length fuses. Includes SFE 20 fuse.
    • Bayonet-Type Knob
    • Maximum Current Rating 20 Amps; Voltage Rating 32V AC
    • Holders Available as Complete Assembly Consisting of In-Line Holder With 8 or 14 in. of No. 14 Insulated Wire and Installed Fuses
    • Replacement Springs: BK/1A1853
    • Replacement Contacts: 9838 (No. 18 to 22 Wire) or 9841 (No. 12 to 16 Wire)