Bussmann (Eaton) HPS Series 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 5/16 to 1 1/2 in. and SC and Class CC Fuses | Graybar Store
Bussmann (Eaton) - HPS Series 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 5/16 to 1 1/2 in. and SC and Class CC Fuses
+ / - Hover over image to Zoom
Other Views

    HPS Series 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 5/16 to 1 1/2 in. and SC and Class CC Fuses

    Manufacturer: Bussmann (Eaton)
         

    HPS Series panel-mount fuse holder with bayonet-type knob for 13/32 x 1-5/16 to 1-1/2 in. and SC and Class CC fuses.

    • Bayonet-Type Knob
    • Combination 1/4 in. Quick-Connect/Solder Terminals
    • NOTE: Do Not Put Tension on Line (Rear) Terminal
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 13/32 Dia. x 1 5/16 to 1 1/2 L in.
    • Fuse Type SC and Class CC Fuses
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Use With
    Price
    HPS
    88051449
    30A
    600V
    1-Pole
    13/32 x 1-1/2 in. fuses.
    $
    20
    .38
    /
    EA
    88051449
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    Use With
    13/32 x 1-1/2 in. fuses.
    $
    20
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HPS-RR
    88051455
    30A
    600V
    1-Pole
    KTK-R, LP-CC and FNQ-R Class CC fuses.
    $
    37
    .09
    /
    EA
    88051455
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    Use With
    KTK-R, LP-CC and FNQ-R Class CC fuses.
    $
    37
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HPS-EE
    88051450
    15A
    600
    1-Pole
    13/32 x 1-5/16 in. fuses (SC 0-15).
    $
    32
    .11
    /
    EA
    88051450
    Amps
    15A
    Voltage Rating
    600
    Pole
    1-Pole
    Use With
    13/32 x 1-5/16 in. fuses (SC 0-15).
    $
    32
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HPS
    88051449 SKU, 88051449 ANALYTICS...
    Pole
    1-Pole
    Use With
    13/32 x 1-1/2 in. fuses.
    Price
    $
    20
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051455 SKU, 88051455 ANALYTICS...
    Pole
    1-Pole
    Use With
    KTK-R, LP-CC and FNQ-R Class CC fuses.
    Price
    $
    37
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051450 SKU, 88051450 ANALYTICS...
    Pole
    1-Pole
    Use With
    13/32 x 1-5/16 in. fuses (SC 0-15).
    Price
    $
    32
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available