Bussmann (Eaton) HPS-RR HPS Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For KTK R, LP CC and FNQ R Class CC Fuses | Graybar Store
Bussmann (Eaton) - HPS Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For KTK R, LP CC and FNQ R Class CC Fuses - HPS-RR
+ / - Hover over image to Zoom
Other Views

    HPS Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For KTK R, LP CC and FNQ R Class CC Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HPS-RR
    SKU: 88051455
    $37.09
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Use With:KTK-R, LP-CC and FNQ-R Class CC fuses.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HPS-RR
    • Amps 30A
    • Fuse Dimension 13/32 Dia. x 1 5/16 to 1 1/2 L in.
    • Fuse Type SC and Class CC Fuses
    Product Overview:
    HPS Series 30A 600V panel mount fuse holder with bayonet type knob for KTK R, LP CC and FNQ R Class CC fuses.
    • Bayonet-Type Knob
    • Combination 1/4 in. Quick-Connect/Solder Terminals
    • NOTE: Do Not Put Tension on Line (Rear) Terminal