Bussmann (Eaton) HPS HPS Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 1/2 in. Fuses | Graybar Store
Bussmann (Eaton) - HPS Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 1/2 in. Fuses - HPS
+ / - Hover over image to Zoom
Other Views

    HPS Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 1/2 in. Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HPS
    SKU: 88051449
    $20.38
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Use With:13/32 x 1-1/2 in. fuses.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HPS
    • Amps 30A
    • Fuse Dimension 13/32 Dia. x 1 5/16 to 1 1/2 L in.
    • Fuse Type SC and Class CC Fuses
    Product Overview:
    HPS Series 30A 600V panel mount fuse holder with bayonet type knob for 13/32 x 1 1/2 in. fuses.
    • Bayonet-Type Knob
    • Combination 1/4 in. Quick-Connect/Solder Terminals
    • NOTE: Do Not Put Tension on Line (Rear) Terminal