Bussmann (Eaton) HPS-EE HPS Series 15A 600V 1 Pole Panel Mount Fuse Holder With Bayonet Type Knob For SC (0 15A) and 13/32 x 1/5 16 in. Fuses | Graybar Store
Bussmann (Eaton) - HPS Series 15A 600V 1 Pole Panel Mount Fuse Holder With Bayonet Type Knob For SC (0 15A) and 13/32 x 1/5 16 in. Fuses - HPS-EE
+ / - Hover over image to Zoom
Other Views

    HPS Series 15A 600V 1 Pole Panel Mount Fuse Holder With Bayonet Type Knob For SC (0 15A) and 13/32 x 1/5 16 in. Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HPS-EE
    SKU: 88051450
    $32.11
    Checking Pricing
         
    Amps:15A
    Voltage Rating:600
    Pole:1-Pole
    Use With:13/32 x 1-5/16 in. fuses (SC 0-15).
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HPS-EE
    • Amps 15A
    • Fuse Dimension 13/32 Dia. x 1 5/16 to 1 1/2 L in.
    • Fuse Type SC and Class CC Fuses
    • Pole 1-Pole
    Product Overview:
    HPS Series 15A 600V 1 pole panel mount fuse holder with bayonet type knob for SC (0 15A) and 13/32 x 1/5 16 in. fuses.
    • Bayonet-Type Knob
    • Combination 1/4 in. Quick-Connect/Solder Terminals
    • -EE, -JJ, -FF and -RR Holders Are UL Recognized For Applications Requiring Branch Circuit Protection
    • Do Not Put Tension on Line (Rear) Terminal