GE Lighting LU150/100(ED28) HPS Lucalox Lamp, Clear, 150W | Graybar Store
GE Lighting - HPS Lucalox Lamp, Clear, 150W - LU150/100(ED28)
+ / - Hover over image to Zoom
Other Views

    HPS Lucalox Lamp, Clear, 150W

    Manufacturer: GE Lighting
    Manufacturer #: LU150/100(ED28)
    SKU: 88112244
    $36.23
    Checking Pricing
         
    Wattage:150
    Ballast Type:S56
    Packaging:12 Per Case
    Rated Life (Hour):24000+
    Color Temperature (Kelvin):2000
    CRI:22
    Alternate Manufacturer Part No.:44243
    Additional Features:Clear, 100V
    Initial/Mean Lumens:15000/13500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU150/100(ED28)
    • Additional Features Clear, 100V
    • Alternate Manufacturer Part No. 44243
    • Ballast Type S56
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 2000
    Product Overview:
    GE Lucalox® High Pressure Sodium ED28 with 24000 plus rated life hours.