GE Lighting LU150/55/DX HPS Lucalox® Lamp, 150W | Graybar Store
GE Lighting - HPS Lucalox® Lamp, 150W - LU150/55/DX
+ / - Hover over image to Zoom
Other Views

    HPS Lucalox® Lamp, 150W

    Manufacturer: GE Lighting
    Manufacturer #: LU150/55/DX
    SKU: 89027896
    $72.11
    Checking Pricing
         
    Wattage:150
    Ballast Type:S55
    Packaging:12 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):2200
    CRI:65
    Alternate Manufacturer Part No.:18092
    Additional Features:Clear, Improved CRI
    Initial/Mean Lumens:10500/9135
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU150/55/DX
    • Additional Features Clear, Improved CRI
    • Alternate Manufacturer Part No. 18092
    • Ballast Type S55
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2200
    Product Overview:
    GE Lucalox® Deluxe Lucalox High Pressure Sodium ED23.5