GE Lighting LU70/ECO/NC HPS LAMP, Ecolux® 70W | Graybar Store
GE Lighting - HPS LAMP, Ecolux® 70W - LU70/ECO/NC
+ / - Hover over image to Zoom
Other Views

    HPS LAMP, Ecolux® 70W

    Manufacturer: GE Lighting
    Manufacturer #: LU70/ECO/NC
    SKU: 99426258
    $30.04
    Checking Pricing
         
    Wattage:70
    Ballast Type:S62
    Packaging:12 Per Case
    Rated Life (Hour):30000
    Color Temperature (Kelvin):1900
    CRI:23
    Alternate Manufacturer Part No.:14672
    Additional Features:Clear, Non-Cycling
    Initial/Mean Lumens:6300/5670
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU70/ECO/NC
    • Additional Features Clear, Non-Cycling
    • Alternate Manufacturer Part No. 14672
    • Ballast Type S62
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 1900
    Product Overview:
    Clear non-cycling 70W GE Ecolux® Lucalox® High Pressure Sodium ED23.5.