GE Lighting LU400/ECO/NC HPS LAMP, Ecolux® 400W | Graybar Store
GE Lighting - HPS LAMP, Ecolux® 400W - LU400/ECO/NC
+ / - Hover over image to Zoom
Other Views

    HPS LAMP, Ecolux® 400W

    Manufacturer: GE Lighting
    Manufacturer #: LU400/ECO/NC
    SKU: 99426252
    $31.66
    Checking Pricing
         
    Wattage:400
    Ballast Type:S51
    Packaging:12 Per Case
    Rated Life (Hour):40000
    Color Temperature (Kelvin):2100
    CRI:30
    Alternate Manufacturer Part No.:14675
    Additional Features:Clear, Non-Cycling
    Initial/Mean Lumens:54000/48600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU400/ECO/NC
    • Additional Features Clear, Non-Cycling
    • Alternate Manufacturer Part No. 14675
    • Ballast Type S51
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2100
    • CRI 30
    • Initial/Mean Lumens 54000/48600
    • Rated Life (Hour) 40000
    • Wattage 400
    • Packaging 12 Per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear non-cycling 400W GE Ecolux® Lucalox® High Pressure Sodium ED23.5.