GE Lighting LU100/ECO/NC HPS LAMP, Ecolux® 100W | Graybar Store
GE Lighting - HPS LAMP, Ecolux® 100W - LU100/ECO/NC
+ / - Hover over image to Zoom
Other Views

    HPS LAMP, Ecolux® 100W

    Manufacturer: GE Lighting
    Manufacturer #: LU100/ECO/NC
    SKU: 99426257
    $30.78
    Checking Pricing
         
    Wattage:100
    Ballast Type:S54
    Packaging:12 Per Case
    Rated Life (Hour):30000
    Color Temperature (Kelvin):2000
    CRI:23
    Alternate Manufacturer Part No.:14673
    Additional Features:Clear, Non-Cycling
    Initial/Mean Lumens:9800/8820
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU100/ECO/NC
    • Additional Features Clear, Non-Cycling
    • Alternate Manufacturer Part No. 14673
    • Ballast Type S54
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    Product Overview:
    Clear non-cycling 100W GE Ecolux® Lucalox® High Pressure Sodium ED23.5.