GE Lighting LU1000/SBY/XL HPS LAMP, 1000W | Graybar Store
GE Lighting - HPS LAMP, 1000W - LU1000/SBY/XL
+ / - Hover over image to Zoom
Other Views

    HPS LAMP, 1000W

    Manufacturer: GE Lighting
    Manufacturer #: LU1000/SBY/XL
    SKU: 97221649
    $160.02
    Checking Pricing
         
    Wattage:1000
    Ballast Type:S52
    Packaging:6 Per Case
    Rated Life (Hour):40000
    Color Temperature (Kelvin):2100
    CRI:22
    Alternate Manufacturer Part No.:27185
    Additional Features:Clear, Standby Longlife, Dual Arc Tube
    Initial/Mean Lumens:127000/115000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU1000/SBY/XL
    • Additional Features Clear, Standby Longlife, Dual Arc Tube
    • Alternate Manufacturer Part No. 27185
    • Ballast Type S52
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2100
    Product Overview:
    GE Lucalox® Standby Long Life Lucalox® High Pressure Sodium E25