GE Lighting GES70MLTLA3D-5 UltraMax® HPS Distributor Ballast Replacement Kit, Quad, Magnetic Core & Coil-Aluminum, HX-HPF, 70W, 3x4 Frame, Dry Film | Graybar Store
GE Lighting - UltraMax® HPS Distributor Ballast Replacement Kit, Quad, Magnetic Core & Coil-Aluminum, HX-HPF, 70W, 3x4 Frame, Dry Film - GES70MLTLA3D-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® HPS Distributor Ballast Replacement Kit, Quad, Magnetic Core & Coil-Aluminum, HX-HPF, 70W, 3x4 Frame, Dry Film

    Manufacturer: GE Lighting
    Manufacturer #: GES70MLTLA3D-5
    SKU: 99422037
    $56.32
    Checking Pricing
         
    Lamp Watts:70
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES70MLTLA3D-5
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil-Aluminum, Quad
    • Input Voltage 120/208/240/277
    • Lamp Type High Pressure Sodium
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 70W HPS S62 Quad, 120/208/240/277V, circuit type HX-HPF.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    • Alternate part number: 86587