GE Lighting GES400MLTAA4-5 Ballast, Magnetic Core and Coil Quad, High Pressure Sodium, CWA Circuit Type, 400W, 1-Lamp | Graybar Store
GE Lighting - Ballast, Magnetic Core and Coil Quad, High Pressure Sodium, CWA Circuit Type, 400W, 1-Lamp - GES400MLTAA4-5
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic Core and Coil Quad, High Pressure Sodium, CWA Circuit Type, 400W, 1-Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GES400MLTAA4-5
    SKU: 99422046
    $98.96
    Checking Pricing
         
    Lamp Watts:400
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES400MLTAA4-5
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil, Quad
    • Input Voltage 120/208/240/277
    • Lamp Type High Pressure Sodium
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 400W HPS S51 Quad, 120/208/240/277V, circuit type CWA.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    • Alternate part number: 87164