GE Lighting GES40048TAA4-5 HPS 400W S51 480V C&C Kit Pulse Start | Graybar Store
GE Lighting - HPS 400W S51 480V C&C Kit Pulse Start - GES40048TAA4-5
+ / - Hover over image to Zoom
Other Views

    HPS 400W S51 480V C&C Kit Pulse Start

    Manufacturer: GE Lighting
    Manufacturer #: GES40048TAA4-5
    SKU: 99422047
    $105.77
    Checking Pricing
         
    Lamp Watts:400
    Input Voltage:480
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES40048TAA4-5
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 480
    • Lamp Type High Pressure Sodium
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 400W HPS S51 480V, circuit type CWA.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    • Alternate part number: 87198