Bussmann (Eaton) HPF Series 600V Panel Mount Fuse Holder With Screw Type Knob For 13/32 x 1 5/16 to 1 1/2 in. Fuses | Graybar Store
Bussmann (Eaton) - HPF Series 600V Panel Mount Fuse Holder With Screw Type Knob For 13/32 x 1 5/16 to 1 1/2 in. Fuses
+ / - Hover over image to Zoom
Other Views

    HPF Series 600V Panel Mount Fuse Holder With Screw Type Knob For 13/32 x 1 5/16 to 1 1/2 in. Fuses

    Manufacturer: Bussmann (Eaton)
         

    HPF Series panel-mount fuse holder with screw-type knob for 13/32 x 1-5/16 to 1-1/2 in. fuses.

    • Screw-Type Knob
    • One-Piece Side Terminal and Threaded Insert Eliminates Two-Piece Solder Fabrication
    • Combination 1/4 in. Quick-Connect/Solder Terminals For Versatility
    • The HPF Series Functionally Replaces the Buss HPC Series
    • Replacement Knob: BK.9789-1/2 (For HPF, HPF-L, HPF-EE, HPF-JJ, HPF-FF and HPF-RR)
    • NOTE: Do Not Put Tension on Line (Rear) Terminal
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 13/32 Dia. x 1 5/16 to 1 1/2 L in.
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Additional Features
    Use With
    Standard
    Connection
    Price
    HPF
    88051439
    30A
    600V
    1-Pole
    $
    14
    .92
    /
    EA
    88051439
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    $
    14
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HPF-EE
    88051441
    15A
    600V
    1-Pole
    $
    20
    .53
    /
    EA
    88051441
    Amps
    15A
    Voltage Rating
    600V
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    $
    20
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HPF-RR-WT
    99488770
    30A
    600 V
    Screw-type knob; One-piece side terminal and threaded insert eliminates twopiece solder fabrication
    13/32 x 1-5/16 in to 1-1/2 in Fuses
    CSA; UL
    Quick Connect
    $
    16
    .20
    /
    EA
    99488770
    Amps
    30A
    Voltage Rating
    600 V
    Pole
    Additional Features
    Screw-type knob; One-piece side terminal and threaded insert eliminates twopiece solder fabrication
    Use With
    13/32 x 1-5/16 in to 1-1/2 in Fuses
    Standard
    CSA; UL
    Connection
    Quick Connect
    $
    16
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HPF
    88051439 SKU, 88051439 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Price
    $
    14
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88051441 SKU, 88051441 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Price
    $
    20
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99488770 SKU, 99488770 ANALYTICS...
    Pole
    Additional Features
    Screw-type knob; One-piece side terminal and threaded insert eliminates twopiece solder fabrication
    Use With
    13/32 x 1-5/16 in to 1-1/2 in Fuses
    Standard
    CSA; UL
    Connection
    Quick Connect
    Price
    $
    16
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available