Bussmann (Eaton) HPF-EE HPF Series 15A 600V Panel Mount Fuse Holder With Screw Type Knob For 13/32 x 1 5/16 in. Fuses (SC 0 15) | Graybar Store
Bussmann (Eaton) - HPF Series 15A 600V Panel Mount Fuse Holder With Screw Type Knob For 13/32 x 1 5/16 in. Fuses (SC 0 15) - HPF-EE
+ / - Hover over image to Zoom
Other Views

    HPF Series 15A 600V Panel Mount Fuse Holder With Screw Type Knob For 13/32 x 1 5/16 in. Fuses (SC 0 15)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HPF-EE
    SKU: 88051441
    $20.53
    Checking Pricing
         
    Amps:15A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HPF-EE
    • Amps 15A
    • Fuse Dimension 13/32 Dia. x 1 5/16 to 1 1/2 L in.
    Product Overview:
    HPF Series 15A 600V panel mount fuse holder with screw type knob for 13/32 x 1 5/16 in. fuses (SC 0 15).
    • Screw-Type Knob
    • One-Piece Side Terminal and Threaded Insert Eliminates Two-Piece Solder Fabrication
    • Combination 1/4 in. Quick-Connect/Solder Terminals For Versatility
    • The HPF Series Functionally Replaces the Buss HPC Series
    • Replacement Knob: BK.9789-1/2 (For HPF, HPF-L, HPF-EE, HPF-JJ, HPF-FF and HPF-RR)
    • NOTE: Do Not Put Tension on Line (Rear) Terminal