Cooper Lighting (Eaton) H7RT Housing Halo 6 Inch Incandescent Non IC, Remodel | Graybar Store
Cooper Lighting (Eaton) - Housing Halo 6 Inch Incandescent Non IC, Remodel - H7RT
+ / - Hover over image to Zoom
Other Views

    Housing Halo 6 Inch Incandescent Non IC, Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H7RT
    SKU: 88123143
    $15.64
    Checking Pricing
         
    Air Rating:Non-Airtight
    Housing Installation:Remodel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H7RT
    • Air Rating Non-Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation Remodel
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6" Housing Non-IC Remodel Housing 120V Line Voltage