Cooper Lighting (Eaton) Housing Halo 6 Inch Incandescent Non IC | Graybar Store
Cooper Lighting (Eaton) - Housing Halo 6 Inch Incandescent Non IC
+ / - Hover over image to Zoom
Other Views

    Housing Halo 6 Inch Incandescent Non IC

    Manufacturer: Cooper Lighting (Eaton)
         

    Halo® 6 inch recessed housing is for use in non-insulated ceilings.

    Halo° recessed housing
    • Got Nail!™ bar hangers
    • Pass-N-Thru™ tool-less shortening of bar hangers
    • Slide-N-Side™ wire traps
    • Quick Connect wiring connectors included in junction box
    • Thermally protected
    • Die-formed housing and plaster frame
    • Housing may be removed from plaster frame for junction box access
    See More >>
    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in. Housing
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Price
    H7T
    88123232
    Non-Airtight
    New Construction
    $
    23
    .42
    /
    EA
    88123232
    Air Rating
    Non-Airtight
    Housing Installation
    New Construction
    $
    23
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H7RT
    88123143
    Non-Airtight
    Remodel
    $
    15
    .64
    /
    EA
    88123143
    Air Rating
    Non-Airtight
    Housing Installation
    Remodel
    $
    15
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H7T
    88123232 SKU, 88123232 ANALYTICS...
    Price
    $
    23
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88123143 SKU, 88123143 ANALYTICS...
    Price
    $
    15
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available