Cooper Lighting (Eaton) H7ICATNB Housing Halo 6 Inch Incandescent IC No Bracket | Graybar Store
Cooper Lighting (Eaton) - Housing Halo 6 Inch Incandescent IC No Bracket - H7ICATNB
+ / - Hover over image to Zoom
Other Views

    Housing Halo 6 Inch Incandescent IC No Bracket

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H7ICATNB
    SKU: 98409374
    $10.43
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H7ICATNB
    • Air Rating Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo 6 inch incandescent IC Air-Tite no socket bracket housing for new construction use.
    Halo® insulated housing is designed without a socket plate for use with socket supporting trims only.
    • Got Nail!™ bar hangers
    • Pass-N-Thru™ tool-less shortening of bar hangers
    • Slide-N-Side™ wire traps
    • Quick Connect wiring connectors included in junction box
    • Thermally protected
    • Die-formed housing and plaster frame
    • Housing may be removed from plaster frame for junction box access