Cooper Lighting (Eaton) Housing Halo 6 Inch Incandescent IC No Bracket | Graybar Store
Cooper Lighting (Eaton) - Housing Halo 6 Inch Incandescent IC No Bracket
+ / - Hover over image to Zoom
Other Views

    Housing Halo 6 Inch Incandescent IC No Bracket

    Manufacturer: Cooper Lighting (Eaton)
         

    Halo® 6 inch IC insulated recessed housing, no socket bracket, for installations where the housing will be in direct contact with the insulation.

    Halo® insulated housing is designed without a socket plate for use with socket supporting trims only.
    • Got Nail!™ bar hangers
    • Pass-N-Thru™ tool-less shortening of bar hangers
    • Slide-N-Side™ wire traps
    • Quick Connect wiring connectors included in junction box
    • Thermally protected
    • Die-formed housing and plaster frame
    • Housing may be removed from plaster frame for junction box access
    See More >>
    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in. Housing
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Price
    H7ICTNB
    96071650
    Non-Airtight
    New Construction
    $
    10
    .60
    /
    EA
    96071650
    Air Rating
    Non-Airtight
    Housing Installation
    New Construction
    $
    10
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H7ICATNB
    98409374
    Airtight
    New Construction
    $
    10
    .43
    /
    EA
    98409374
    Air Rating
    Airtight
    Housing Installation
    New Construction
    $
    10
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96071650 SKU, 96071650 ANALYTICS...
    Price
    $
    10
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98409374 SKU, 98409374 ANALYTICS...
    Price
    $
    10
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available