Cooper Lighting (Eaton) H7RICAT Housing Halo 6 Inch Incandescent IC | Graybar Store
Cooper Lighting (Eaton) - Housing Halo 6 Inch Incandescent IC - H7RICAT
+ / - Hover over image to Zoom
Other Views

    Housing Halo 6 Inch Incandescent IC

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H7RICAT
    SKU: 97209729
    $16.34
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:Remodel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H7RICAT
    • Air Rating Airtight
    • Brand Halo
    • Fixture Type 6 in. Housing
    • Housing Installation Remodel
    • Lamp Type Incandescent
    • Series H7
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo® 6 inch air-tite™ IC housing for use with 120V incandescent lamps on remodel applications.
    • Aluminum construction for greater heat dissipation
    • Rigid socket plate adjusts and locks without tools for various lamp sizes
    • Thermally protected IC housing
    • Housing may be covered in insulation
    • AIR-TITE housing prevents airflow between attic and living areas