Cooper Lighting (Eaton) H7ICAT Halo Downlight Housing, H7 Series, IC Rating, Incandescent, Airtight, New Construction | Graybar Store
Cooper Lighting (Eaton) - Halo Downlight Housing, H7 Series, IC Rating, Incandescent, Airtight, New Construction - H7ICAT
+ / - Hover over image to Zoom
Other Views

    Halo Downlight Housing, H7 Series, IC Rating, Incandescent, Airtight, New Construction

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H7ICAT
    SKU: 92138831
    $29.72
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H7ICAT
    • Air Rating Airtight
    • Brand Halo
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Series H7
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo® 6 inch air-tite™ IC new construction housing for use with 120V incandescent lamps.
    • Aluminum construction for greater heat dissipation
    • Rigid socket plate adjusts and locks without tools for various lamp sizes
    • Thermally protected IC housing
    • Housing may be covered in insulation