Juno Lighting IC22R Housing Economy 6 Inch Incandescent IC Air-Loc | Graybar Store
Juno Lighting - Housing Economy 6 Inch Incandescent IC Air-Loc - IC22R
+ / - Hover over image to Zoom
Other Views

    Housing Economy 6 Inch Incandescent IC Air-Loc

    Manufacturer: Juno Lighting
    Manufacturer #: IC22R
    SKU: 96008378
    $23.06
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:Remodel
    Electrical Connector Type:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC22R
    • Air Rating Airtight
    • Electrical Connector Type Standard
    • Fixture Type 6 in. Housing
    • Housing Installation Remodel
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Juno 6 inch economy universal incandescent IC Air-Loc® housing for use on remodel applications.
    • IC Air-Loc® Remodel Housing
    • Energy efficient, sealed housing
    • IC Remodel Housing for remodel application where back side of ceiling is not accessible
    • Can be completely covered with insulation
    • Secured in place by factory installed remodel springs